1/2 x 1-59/100 in. OD Tube 316 Stainless Steel Double Union

You last purchased this on
 
Tylok

DPCU Series 1/2 x 1-59/100 in. OD Tube 316 Stainless Steel Double Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

DPCU Series 1/2 x 1-59/100 in. OD Tube 316 Stainless Steel Double Union

  • Fast #
  • Part #TSS8DPCU
  • Item #4101505
  • Manufacturer Part #SS-8-DPCU
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA182, ASME SA479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Collection:
DPCU Series
End Connection 1:
OD Tube
End Connection 2:
Union
End Connections:
OD Tube x Union
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
Length:
1-3/50 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic
Weight:
0.01 lb