1/2 x 1/4 in. Compression x MPT Stainless Steel Male Connector

Part #TSS8DMC4  |  Item #1596521  |  Manufacturer Part #SS-8-DMC-4

$ 14.92 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 1/4 in

    Part #TSS8DMC4Item #1596521Mfr. Part #SS-8-DMC-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.92 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

End Connection 1: Compression

End Connection 2: MPT

End Connections: Compression x MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Fitting Type: Reducing

Length: 1-18/25 in

Material: Stainless Steel