Tylok
1/2 x 1/8 in. Compression x MPT Stainless Steel Male Connector
Part #TSS8DMC2 | Item #4355950 | Manufacturer Part #SS-8-DMC-2
$
21.07
EACH
(Pricing is for 1/2 in x 1/8 in)
All Sizes
Product Details
Specifications
End Connection 1: Compression
End Connection 2: MPT
End Connections: Compression x MPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/8 in
Fitting Sizes: 1/2 in x 1/8 in
Fitting Type: Reducing
Material: Stainless Steel