1/2 x 3/4 x 1-49/50 in. OD Tube x MNPT Reducing 316 Stainless Steel Double Ferrule Connector
DMC 1/2 x 3/4 x 1-49/50 in. OD Tube x MNPT Reducing 316 Stainless Steel Double Ferrule Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B31.3, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276
- Application:
- Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
- Clean Bagged:
- No
- Collection:
- DMC
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-49/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 6600
- Temperature Range:
- -325 to 1200 Deg F (-198 to 648 Deg C)
- UL Listed:
- No