1/2 x 3/8 in. Compression x MPT Stainless Steel Male Connector

Part #TSS8DMC6  |  Item #1596522  |  Manufacturer Part #SS-8-DMC-6

$ 15.58 EACH
(Pricing is for 1/2 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in x 3/4 in

    Part #TSS8DMC12Item #1596526Mfr. Part #SS-8-DMC-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.23 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #TSS8DMC2Item #4355950Mfr. Part #SS-8-DMC-2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.07 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #TSS8DMC6Item #1596522Mfr. Part #SS-8-DMC-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.58 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

End Connection 1: Compression

End Connection 2: MPT

End Connections: Compression x MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Length: 1-18/25 in

Material: Stainless Steel