Tylok

1/2 x 3/8 in. MNPT x Female NPT Brass Bushing

Part #TB81RBMF6  |  Manufacturer Part #B-8-1RBMF-6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass