Tylok

1/2 x 3/8 in. OD Stainless Steel Reducer Adapter

Part #TSS8DRATT6  |  Manufacturer Part #SS-8-DRATT-6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Material: Stainless Steel