1/2 x 3/8 in. OD Tube x MNPT 316 Stainless Steel Double Reducing Adapter

You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 3/8 in. OD Tube x MNPT 316 Stainless Steel Double Reducing Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 1/2 x 3/8 in. OD Tube x MNPT 316 Stainless Steel Double Reducing Adapter

  • Fast #
  • Part #TSS8DATPM6
  • Item #4101497
  • Manufacturer Part #SS-8-DATPM-6
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Industrial
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Adapter, Double, Reducing
Length:
1-39/50 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic