Tylok

1/2 x 3/8 in. Tube x MPT Brass 90 Degree Elbow

Part #TB8DME6  |  Manufacturer Part #B-8-DME-6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: Tube

End Connection 2: MPT

End Connections: Tube x MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1/2 in x 3/8 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass