1/4 in. OD Tube Steel Double Union
CBC-Lok® 1/4 in. OD Tube Steel Double Union
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-108, ASTM A-179
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Double, Straight, Union
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-61/100 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No