Tylok
1/4 in. OD Stainless Steel Fitting Plug
Part #TSS4DFPLUG | Item #1596528 | Manufacturer Part #SS-4-DF PLUG
$
5.80
EACH
(Pricing is for 1/4 in)
All Sizes
Product Details
- Double ferrule swaging action
- Total component interchangeability
- Heat code traceable
Documents
Specifications
End Connection 1: Tube
End Connections: Tube
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Plug
Material: Stainless Steel
Material Type: 316
Maximum Temperature: 1000
Minimum Temperature: -325