1/4 in. OD Stainless Steel Port Connector Union N and F Double

You last purchased this on
 
Tylok

1/4 in. OD Stainless Steel Port Connector Union N and F Double

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/4 in. OD Stainless Steel Port Connector Union N and F Double

  • Fast #
  • Part #TSS4DPCUNF
  • Item #4536339
  • Manufacturer Part #SS-4-DPCU-NF
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Stainless Steel