Tylok 1/4 in. OD Stainless Steel Single Union

TSS4SU

Manufacturer Part #: SS-4-SU

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 5/8 in

    TSS10SU

    Manufacturer Part #: SS-10-SU

  • 3/4 in

    TSS12SU

    Manufacturer Part #: SS-12-SU

  • 1 in

    TSS16SU

    Manufacturer Part #: SS-16-SU

  • 1/4 in

    TSS4SU

    Manufacturer Part #: SS-4-SU

  • 3/8 in

    TSS6SU

    Manufacturer Part #: SS-6-SU

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276
Clean Bagged
No
End Connection 2
OD
End Connections
OD
Fitting Size 2
1/4 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday