Tylok 1/4 in. OD Tube 316 Stainless Steel Union

TSSQC4S4D

Manufacturer Part #: SS-QC4-S-4D

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/4 in

    TSSQC4S4D

    Manufacturer Part #: SS-QC4-S-4D

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
OD Tube
End Connections
OD Tube
FM Approved
No
Fitting Size 2
1/4 in
Fitting Type
Double, Straight
IAPMO Listed
No
Maximum Pressure
3000 psi
NSF Certified
No
Origin
Domestic
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday