1/4 in. OD Tube Brass Double Ferrule
CBC-Lok® 1/4 in. OD Tube Brass Double Ferrule
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fits Pipe Size:
- 1/4 in
- Fitting Type:
- Straight, Double Ferrule
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Origin:
- Domestic
- Package Quantity:
- Pack of 10