1/4 in. OD Tube Brass Single Ferrule

You last purchased this on
 
Tylok

CS-Lok® 1/4 in. OD Tube Brass Single Ferrule

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CS-Lok® 1/4 in. OD Tube Brass Single Ferrule

  • Fast #
  • Part #TBSC4
  • Item #3968584
  • Manufacturer Part #B-SC-4
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
CS-Lok®
End Connection 1:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
1/4 in
Fitting Type:
Straight, Single Ferrule
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Origin:
Domestic