1/4 in. OD x MNPT Stainless Steel Male Connector

Part #TSS4DMC4  |  Item #1596550  |  Manufacturer Part #SS-4-DMC-4

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #TSS12DMC12Item #1596548Mfr. Part #SS-12-DMC-12

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/8 in

    Part #TSS2DMC2Item #1596518Mfr. Part #SS-2-DMC-2

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/4 in

    Part #TSS4DMC4Item #1596550Mfr. Part #SS-4-DMC-4

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

End Connection 1: OD

End Connection 2: MNPT

End Connections: OD x MNPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Length: 1-12/25 in

Material: Stainless Steel