1/4 in. OD Tube x MNPT Steel 90 Degree Double Weld Elbow

You last purchased this on
 
Tylok

DME 1/4 in. OD Tube x MNPT Steel 90 Degree Double Weld Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

DME 1/4 in. OD Tube x MNPT Steel 90 Degree Double Weld Elbow

  • Fast #
  • Part #TS4DME4
  • Item #4201735
  • Manufacturer Part #S-4-DME-4
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-108
Application:
Industrial
Clean Bagged:
No
Collection:
DME
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Double, Elbow, Straight
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Temperature Range:
-65 to 375 Deg F (-54 to 190 Deg C)
UL Listed:
No