Tylok

1/4 x 1/2 in. OD Stainless Steel Reducer Double Adapter

Part #TSS4DRATT8  |  Manufacturer Part #SS-4-DRATT-8

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/4 in x 1/2 in

Fitting Type: Reducing

Material: Stainless Steel