1/4 x 1/8 in. FPT x MPT Reducing Stainless Steel Adapter
1RAFM 1/4 x 1/8 in. FPT x MPT Reducing Stainless Steel Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- 1RAFM
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Adapter, Reducing
- IAPMO Listed -:
- No
- Length:
- 1-1/4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No