1/4 x 1/8 in. OD x MNPT Stainless Steel Male Connector

Part #TSS4DMC2  |  Item #1596549  |  Manufacturer Part #SS-4-DMC-2

$ 7.22 EACH
(Pricing is for 1/4 in x 1/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #TSS16DMC8Item #4254299Mfr. Part #SS-16-DMC-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.74 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #TSS4DMC2Item #1596549Mfr. Part #SS-4-DMC-2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.22 /EACH
    Added to your cart. View Cart
  • 3/8 in x 3/4 in

    Part #TSS6DMC12Item #3295667Mfr. Part #SS-6-DMC-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.92 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #TSS6DMC2Item #1596536Mfr. Part #SS-6-DMC-2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.22 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #TSS6DMC4Item #1596537Mfr. Part #SS-6-DMC-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.36 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #TSS6DMC8Item #1596538Mfr. Part #SS-6-DMC-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.87 /EACH
    Added to your cart. View Cart

Product Details

  • Double ferrule swaging action
  • Total component interchangeability
  • Heat code traceable

Documents

Specifications

End Connection 1: Tube

End Connection 2: MIPT

End Connections: Tube x MIPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/4 in x 1/8 in

Fitting Type: Reducing

Length: 1-9/31 in

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 8000 psig

Maximum Temperature: 1000

Minimum Temperature: -325