3/8 x 1/4 in. OD Tube x MNPT Reducing Single Ferrule 316 Stainless Steel 90 Degree Elbow

You last purchased this on
 
Tylok

CS-Lok® 3/8 x 1/4 in. OD Tube x MNPT Reducing Single Ferrule 316 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CS-Lok® 3/8 x 1/4 in. OD Tube x MNPT Reducing Single Ferrule 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TSS6SME4
  • Item #3003386
  • Manufacturer Part #SS-6-SME-4
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Oil and Gas, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CS-Lok®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Reducer, Elbow
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Temperature Range:
-20 to 1000 Deg F
UL Listed:
No