Tylok 1/4 x 3/8 in. OD x MPT Stainless Steel 90 Degree Elbow

TSS4DME6

Manufacturer Part #: SS-4-DME-6

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
MPT
End Connections
OD x MPT
Fitting Size 2
3/8 in
Fitting Type
Reducing

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday