1/8 in. OD x MNPT Stainless Steel Male Connector
CBC-Lok® 1/8 in. OD x MNPT Stainless Steel Male Connector
Package Quantity Info:
EA: 1 IP: 5 CA: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Application:
- Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Connector, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-1/5 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 9200
- Temperature Range:
- -325 to 1200 Deg F (-198 to 648 Deg C)
- UL Listed:
- No