Tylok

3/4 in. OD Stainless Steel Single Union

Part #TSS12SU  |  Manufacturer Part #SS-12-SU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-276

Clean Bagged: No

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L