3/4 in. OD Stainless Steel Union Tee

You last purchased this on
 
Tylok

DTTT Series 3/4 in. OD Stainless Steel Union Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

DTTT Series 3/4 in. OD Stainless Steel Union Tee

  • Fast #
  • Part #TSS12DTTT12
  • Item #1598083
  • Manufacturer Part #SS-12-DTTT-12
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA182, ASME SA479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Residential
Clean Bagged:
No
Collection:
DTTT Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connection 3:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
3-7/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No