Tylok
3/4 in. OD x MNPT Stainless Steel Male Connector
Part #TSS12DMC12 | Item #1596548 | Manufacturer Part #SS-12-DMC-12
$
26.32
EACH
(Pricing is for 3/4 in)
All Sizes
Product Details
- Double ferrule swaging action
- Total component interchangeability
- Heat code traceable
Documents
Specifications
End Connection 1: Tube
End Connection 2: MIPT
End Connections: Tube x MIPT
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Length: 1-98/99 in
Material: Stainless Steel
Material Type: 316
Maximum Temperature: 1000
Minimum Temperature: -325