3/4 x 1/2 in. OD Tube x MNPT Reducing Steel 90 Degree Double Weld Elbow
DME 3/4 x 1/2 in. OD Tube x MNPT Reducing Steel 90 Degree Double Weld Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-108
- Clean Bagged:
- No
- Collection:
- DME
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Elbow, Reducing
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Temperature Range:
- -65 to 375 Deg F (-54 to 190 Deg C)
- UL Listed:
- No