3/8 in. Compression x NPT Stainless Steel Male Connector

Part #TSS6DMC6  |  Item #1591013  |  Manufacturer Part #SS-6-DMC-6

$ 11.59 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #TSS6DMC6Item #1591013Mfr. Part #SS-6-DMC-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.59 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

End Connection 1: Compression

End Connection 2: NPT

End Connections: Compression x NPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Length: 1-29/50 in

Material: Stainless Steel