Tylok
3/8 in. OD Stainless Steel Fitting Plug
Part #TSS6DFPLUG | Item #1596555 | Manufacturer Part #SS-6-DF PLUG
$
6.46
EACH
(Pricing is for 3/8 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
End Connection 1: OD
End Connections: OD
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: Stainless Steel