3/8 x 1-27/50 in. OD Tube x FNPT 316 Stainless Steel Double Ferrule Connector

You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1-27/50 in. OD Tube x FNPT 316 Stainless Steel Double Ferrule Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1-27/50 in. OD Tube x FNPT 316 Stainless Steel Double Ferrule Connector

  • Fast #
  • Part #TSS6DFC6
  • Item #1596531
  • Manufacturer Part #SS-6-DFC-6
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Connector, Double, Straight
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1-27/50 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
Pressure - High:
5000
Temperature Range:
-325 to 1200 Deg F (-198 to 648 Deg C)
UL Listed:
No