3/8 OD SS NUT/FERRULE SET DBL

You last purchased this on
 
Tylok

CBC-Lok® 3/8 OD SS NUT/FERRULE SET DBL

This product requires certification to purchase.
You last purchased this on
 
Tylok

CBC-Lok® 3/8 OD SS NUT/FERRULE SET DBL

  • Fast #
  • Part #MMRTSSDNCSET6
  • Item #7173067
  • Manufacturer Part #SS-DNCSET-6
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276
Clean Bagged:
No
Collection:
CBC-Lok®
FM Approved:
No
Fits Pipe Size:
3/8 in
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Package Quantity:
Pack of 5
Temperature Range:
-20 to 1000 Deg F
UL Listed:
No