Tylok
3/8 in. Tube Brass Union Elbow
Part #TB6DELU6 | Item #1867510 | Manufacturer Part #B-6-DELU-6
All Sizes
Product Details
Not Approved for Potable Water Applications
Specifications
ANSI Specifications: ANSI B1.20.1
ASTM Specifications: [ASTM B-16, ASTM B-75, ASTM B-124, ASTM B-453]
Clean Bagged: No
End Connection 1: Tube
End Connection 2: Tube
End Connections: Tube
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
Maximum Temperature: 400
NSF Certified: No