Tylok

3/8 in. Tube x MNPT Brass Connector

Part #TB6SMC6  |  Manufacturer Part #B-6-SMC-6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Specifications

Clean Bagged: No

End Connection 1: OD Tube

End Connection 2: MNPT

End Connections: OD Tube x MNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1-29/50 in

Material: Brass

NSF Certified: No