Tylok
3/8 in. Tube x MPT Brass 90 Degree Elbow
Part #TB6DME6 | Item #1867492 | Manufacturer Part #B-6-DME-6
$
9.60
EACH
All Sizes
Product Details
Not Approved for Potable Water Applications
Specifications
End Connection 1: Tube
End Connection 2: MPT
End Connections: Tube x MPT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass