3/8 in. Tube x MPT Brass Double Connector

Part #TB6DMC6  |  Item #1867481  |  Manufacturer Part #B-6-DMC-6

$ 5.23 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #TB4DMC4Item #1867507Mfr. Part #B-4-DMC-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.33 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #TB6DMC6Item #1867481Mfr. Part #B-6-DMC-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.23 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #TB8DMC8Item #1867548Mfr. Part #B-8-DMC-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.70 /EACH
    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Clean Bagged: No

End Connection 1: Tube

End Connection 2: MPT

End Connections: Tube x MPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Connector

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: No