Tylok

3/8 x 0.062 in. OD Tube x Hose Barb Stainless Steel Insert

Part #TSS6TI4  |  Manufacturer Part #SS-6-TI-4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: OD Tube

End Connection 2: Hose Barb

End Connections: OD Tube x Hose Barb

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Thickness: 0.62 in

UL Listed: No