3/8 x 1/4 in. OD Stainless Steel Reducing Union

Part #TSS6DRU4  |  Item #1596539  |  Manufacturer Part #SS-6-DRU-4

$ 16.53 EACH
(Pricing is for 3/8 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #TSS12DRU8Item #1597184Mfr. Part #SS-12-DRU-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.99 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #TSS16DRU12Item #1597176Mfr. Part #SS-16-DRU-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.04 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #TSS6DRU4Item #1596539Mfr. Part #SS-6-DRU-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.53 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Reducing

Material: Stainless Steel