Tylok

3/8 x 1/4 in. OD x MPT Stainless Steel 90 Degree Elbow

Part #TSS62ME4  |  Manufacturer Part #SS-6-2ME-4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Tube

End Connection 2: MPT

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Material: Stainless Steel