3/8 x 1/4 in. OD x NPT Stainless Steel Female Connector
DFC 3/8 x 1/4 in. OD x NPT Stainless Steel Female Connector
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B31.3, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276
- Application:
- Gases, High Pressure, High Temperature, Hydraulic, Nitrogen
- Clean Bagged:
- No
- Collection:
- DFC
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 1-12/25 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 6100
- Temperature Range:
- -325 to 1200 Deg F (-198 to 648 Deg C)
- UL Listed:
- No