3/8 x 1/4 x 1-3/100 in. OD Tube 316L Stainless Steel Double Port Reducing Connector

You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1/4 x 1-3/100 in. OD Tube 316L Stainless Steel Double Port Reducing Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 3/8 x 1/4 x 1-3/100 in. OD Tube 316L Stainless Steel Double Port Reducing Connector

  • Fast #
  • Part #TSS6DRPC4
  • Item #3183112
  • Manufacturer Part #SS-6-DRPC-4
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Double, Port Connector, Reducing
ISO:
ISO 9001:2008
Length:
1-3/25 in
Material:
Stainless Steel
Material Type:
316
Origin:
Domestic