Tylok
3/8 x 1/4 in. Tube x MPT Brass Double Connector
Part #TB6DMC4 | Item #1867480 | Manufacturer Part #B-6-DMC-4
$
4.66
EACH
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Tube
End Connection 2: MPT
End Connections: Tube x MPT
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Fitting Type: Reducing
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
NSF Certified: No