Tylok 3/8 x 1/8 in. OD x MPT Stainless Steel 90 Degree Elbow

TSS6DME2

Manufacturer Part #: SS-6-DME-2

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
MPT
End Connections
OD x MPT
Fitting Size 2
1/8 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday