3/8 x 1/8 x 1-39/100 in. OD Tube x MNPT Male Reducing Connector

You last purchased this on
 
Tylok

SMC Series 3/8 x 1/8 x 1-39/100 in. OD Tube x MNPT Male Reducing Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

SMC Series 3/8 x 1/8 x 1-39/100 in. OD Tube x MNPT Male Reducing Connector

  • Fast #
  • Part #TSS6SMC2
  • Item #3941591
  • Manufacturer Part #SS-6-SMC-2
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
SMC Series
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Fitting Type:
Connector, Reducing
ISO:
ISO 9001
Length:
1-39/100 in
Material:
Stainless Steel