3/8 in. OD Tube x MNPT Double Ferrule 316 Stainless Steel 90 Degree Elbow

You last purchased this on
 
Tylok

CBC-Lok® 3/8 in. OD Tube x MNPT Double Ferrule 316 Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 3/8 in. OD Tube x MNPT Double Ferrule 316 Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #TSS6DME6
  • Item #1598100
  • Manufacturer Part #SS-6-DME-6
3.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-182, ASME SA-479
ASTM:
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
Application:
Oil and Gas, High Pressure, High Temperature, Hydraulic, Nitrogen
Clean Bagged:
No
Collection:
CBC-Lok®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Temperature Range:
-20 to 1000 Deg F
UL Listed:
No