4 in. Stainless Steel Straight Pattern MNPT x FNPT Needle Valve
4 in. Stainless Steel Straight Pattern MNPT x FNPT Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Length:
- 2-23/50 in
- Material:
- Stainless Steel
- Pressure - High:
- 6000
- Temperature Rating:
- 200
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Straight Pattern
- Valve Bonnet Type:
- Screw-in
- Valve Seat Material:
- Delrin®
- Valve Size:
- 4 in
- Valve Type:
- Needle Valve