0 items

Tylok 5/8 x 3/4 in. Stainless Steel Double Connector

TSS10DMC12

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
OD
End Connection 2
MPT
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Material
Stainless Steel
Size
5/8 in x 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday