5/8 in. OD Tube Global Double Ferrule 316 Stainless Steel 90 Degree Union Elbow
CBC-Lok® 5/8 in. OD Tube Global Double Ferrule 316 Stainless Steel 90 Degree Union Elbow
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479, ASTM F-1387
- Application:
- Oil and Gas, High Pressure, High Temperature, Hydraulic, Nitrogen, Industrial
- Clean Bagged:
- No
- Collection:
- CBC-Lok®
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Double, Elbow
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Domestic
- Temperature Range:
- -20 to 1000 Deg F
- UL Listed:
- No