CBC-Lok® 1/4 in. Brass Tube Nut

Part #TBDN4  |  Item #1867513  |  Manufacturer Part #B-DN-4

$ 0.89 EACH

Inside Diameter:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-16 Alloy 360, ASTM B-453 Alloy 345, ASTM B-124 Alloy 377, ASTM B-75, ASTM F-1387]

Collection: CBC-Lok®

ISO Specifications: ISO 9001:2008

Inside Diameter: 1/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1/2 in

Material: Brass