CBC-Lok® 3/4 in. OD Stainless Steel Double Ferrule Union

Part #TSS12DU  |  Item #1597183  |  Manufacturer Part #SS-12-DU

$ 40.09 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in

    Part #TSS10DUItem #1597186Mfr. Part #SS-10-DU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.11 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #TSS12DUItem #1597183Mfr. Part #SS-12-DU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.09 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #TSS16DUItem #1597175Mfr. Part #SS-16-DU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 69.26 /EACH
    Added to your cart. View Cart
  • 1/8 in

    Part #TSS2DUItem #1597181Mfr. Part #SS-2-DU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.07 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #TSS4DUItem #1597177Mfr. Part #SS-4-DU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.59 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #TSS6DUItem #1597174Mfr. Part #SS-6-DU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.53 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #TSS8DUItem #1591020Mfr. Part #SS-8-DU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.61 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME SA-182, ASME SA-479]

ASTM Specifications: [ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387]

Clean Bagged: No

Collection: CBC-Lok®

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Length: 2-11/100 in

Material: Stainless Steel

Material Type: 316

NSF Certified: No

UL Listed: No